Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Emergency Signal Lights

4.69 (84)
Caution
Batteries installed are for monitoring and only. After performing the actuation test, please replace the battery in the case of capacity shortage
Number of Using LED (Piece)
9
Continuous Opreration Time (hours)
20
Body Weight (g)
About 90 (battery built-in status)
Dimensions (Diameter phi x Height H) (mm)
33x158
Power
4 AAA batteries x 2 book (operation confirmation included)
Compatible
Land Transport Ministry safety standards compliant
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KS-100E2 38473626 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 67
4 star 11
3 star 4
2 star 1
1 star 1
Review Rating: 4.69
84 Customer Reviews
The reviews are automatic translation.
For vehicle inspection
5
From Japan
On 2018-01-28 15:25:29
Compared to conventional ones, if you do not forget to replace batteries, you can use it all the time, so there is no waste. Is not it cool again? ... ....
This review is about item#38473626.
For car update
5
From Japan
On 2017-03-14 18:52:35
I bought it because it was cheaper than other company mail order. The condition of use is confirmed from now.
This review is about item#38473626.
vehicle inspection
5
From Japan
On 2017-02-27 08:38:33
It is advantageous to be able to use it for a long time if vehicle inspection passes
This review is about item#38473626.
Permanent in car
5
From Japan
On 2017-01-26 18:44:56
Although the value stretches, you can use it for a long time if you replace the battery. Running costs are profitable and it will be useful in emergency situations. Smoking cylinders are not popular this time, it is excellent safety.
This review is about item#38473626.
Permanent in car
5
From Japan
On 2017-01-26 18:39:54
Although the value stretches, you can use it for a long time if you replace the battery. Running costs are profitable and it will be useful in emergency situations. Smoking cylinders are not popular this time, it is excellent safety.
This review is about item#38473626.
When car maintenance
5
From Japan
On 2017-01-17 19:01:08
I think that there is no exchange at the time of vehicle inspection and it is a good product that leads to ecology.
This review is about item#38473626.
Vehicle spare parts
5
From Japan
On 2016-12-24 21:45:43
I think that it is a product assuming not to use. About four years keep switching batteries. There is no problem with the vehicle inspection. It is eco.
This review is about item#38473626.
Emergency light of the car.
5
From Japan
On 2016-11-10 16:14:18
Although there is an expiration date for the smoking tube type, this type is completed with battery replacement. It is a very nice item with car inspection correspondence.
This review is about item#38473626.
Standing in the car
5
From Japan
On 2016-10-31 15:13:40
The old smoked cylinder is also uneasy for the way that it has a deadline, but it is convenient because it can be used like a flashlight if you change only the battery
This review is about item#38473626.
Emergency such as accident
2
From Japan
On 2016-08-26 15:42:27
I tried test lighting. You may blink normally. It is the same as the product of Aimon Industry as a product. Although it is a transparent adapter and a battery cap adapter attached at the time of shipment, I think that there are not many cars using a flame-out tube of a size (32 mm type) fitted with a car with a recent car. I think that the price is higher than Mr. Aemon that this adapter comes with, I think that there is no need for an adapter attached to just throw away, if you are going to sell it in the future, a description such as a catalog, a flier Since an adapter is attached, I would like you to state that it is expensive accordingly, so I think that it will not be bought until wasteful trash. If products are almost the same, if you know that it has an adapter and it is high, you purchased Eamon from the beginning, but that point is somewhat dissatisfied,
This review is about item#38473626.

Related Products