Buy more than* S$200* and get FREE SHIPPING

Stainless steel ball bearings 6000 Series Double Shielded

5.00 (1)
...see all>
Product Options
ADD TO CART
Standard Static Rating Load Cor (N) Standard Dynamic Load Rating Cr (N) Chamfer Dimensions rs (mm) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Ball Diameter (mm) Inside Diameter d (phi mm) Rolling Element Material Quantity of Ball Weight (Reference) Sealing Type (g) Width B (mm) JIS Grade Outside Diameter D (phi mm) Material (Body) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Static Rating Load Cor (N) Standard Dynamic Load Rating Cr (N) Chamfer Dimensions rs (mm) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Ball Diameter (mm) Inside Diameter d (phi mm) Rolling Element Material Quantity of Ball Weight (Reference) Sealing Type (g) Width B (mm) JIS Grade Outside Diameter D (phi mm) Material (Body) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13300 18500 1 9900 8400 8.731 50 - 14 - 16 - 80 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6010HZZ 19991344 129.99 SGD
Shipped after 2018-01-25
6620 11200 - 15000 13000 7.144 30 SUS440C - 111 13 0 55 SUS440C *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6006HZZ 38473696 25.99 SGD
Shipped after 2018-04-02
8240 13600 - 13000 11000 7.938 35 SUS440C - 146 14 0 62 SUS440C *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6007HZZ 38473705 36.99 SGD
Shipped after 2018-01-25
2270 4750 - 26000 22000 4.762 15 SUS440C - 28 9 0 32 SUS440C *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6002HZZ 38473653 12.99 SGD
Shipped after 2018-01-25
2610 5100 - 24000 20000 4.762 17 SUS440C - 38 10 0 35 SUS440C *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6003HZZ 38473662 12.99 SGD
Shipped after 2018-01-25
1910 4350 - 30000 25000 4.762 12 SUS440C - 20 8 0 28 SUS440C   1pc 1 6001HZZ 38473644 11.99 SGD
Shipped after 2018-01-25
4050 7980 - 20000 17000 6.35 20 SUS440C - 64 12 0 42 SUS440C *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6004HZZ 38473671 15.99 SGD
Shipped after 2018-01-25
12100 17800 - 11000 9100 8.731 45 SUS440C - 233 16 0 75 SUS440C *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6009HZZ 38473723 84.99 SGD
Shipped after 2018-01-25
9240 14300 - 12000 10000 7.938 40 SUS440C - 180 15 0 68 SUS440C *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6008HZZ 38473714 48.99 SGD
Shipped after 2018-01-25
4680 8550 - 18000 15000 6.35 25 SUS440C - 77 12 0 47 SUS440C   1pc 1 6005HZZ 38473687 17.99 SGD
Shipped after 2018-01-22
1570 3890 - 33000 28000 4.762 10 SUS440C - 18 8 0 26 SUS440C   1pc 1 6000HZZ 38473635 7.99 SGD
Shipped after 2018-01-22
ADD TO CART