Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions B (mm) Dimensions D (mm) Dimension d (mm) Weight (g) Chamfer Dimensions rs (mm) Material Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Ball Diameter (mm) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions D (mm) Dimension d (mm) Weight (g) Chamfer Dimensions rs (mm) Material Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Ball Diameter (mm) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 42 20 Sealed type (reference) / 66 0.6 Stainless steel (SUS440C) 21000 17000 6.35 7960 4050 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6004H2RS 38473775 21.99 SGD
Shipped after 2018-01-25
13 55 30 Sealed type (reference) / 115 1 Stainless steel (SUS440C) 15000 13000 7.144 11240 6610 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6006H2RS 38473793 30.99 SGD
Shipped after 2018-01-25
14 62 35 Sealed type (reference) / 148 1 Stainless steel (SUS440C) 13000 11000 7.938 13560 8250 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6007H2RS 38473802 46.99 SGD
Shipped after 2018-01-25
15 68 40 Sealed type (reference) / 186 1 Stainless steel (SUS440C) 12000 10000 7.938 14250 9220 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6008H2RS 38473811 80.99 SGD
Shipped after 2018-01-25
8 26 10 Sealed type (reference) / 19 0.3 Stainless steel (SUS440C) 36000 31000 4.762 3860 1570 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6000H2RS 38473732 13.99 SGD
Shipped after 2018-01-25
9 32 15 Sealed type (reference) / 29 0.3 Stainless steel (SUS440C) 27000 23000 4.762 4750 2270 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6002H2RS 38473757 13.99 SGD
Shipped after 2018-01-25
10 35 17 Sealed type (reference) / 39 0.3 Stainless steel (SUS440C) 25000 21000 4.762 5090 2630 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6003H2RS 38473766 16.99 SGD
Shipped after 2018-01-25
12 47 25 Sealed type (reference) / 79 0.6 Stainless steel (SUS440C) 18000 15000 6.35 8550 4690 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6005H2RS 38473784 24.99 SGD
Shipped after 2018-01-25
16 75 45 Sealed type (reference) / 241 1 Stainless steel (SUS440C) 11000 9200 8.731 15150 9660 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6009H2RS 38473827 98.99 SGD
Shipped after 2018-01-25
8 28 12 Sealed type (Reference) / 20 0.3 Stainlesssteel(SUS440C) 32000 27000 4.762 4340 1910   1PC 1 6001H2RS 38473741 11.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products