Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Ball Diameter (mm) Shield Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Dimensions B (mm) Dimensions D (mm) Dimension d (mm) Chamfer Dimensions rs (mm) Weight (g) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Ball Diameter (mm) Shield Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Dimensions B (mm) Dimensions D (mm) Dimension d (mm) Chamfer Dimensions rs (mm) Weight (g) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20000 5.953 Steel shield (SPCC, SUS304) 6490 3000 11 35 15 0.6 Sealed type (reference) / 45 24000 Stainless steel (SUS440C) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6202HZZ 38473854 12.99 SGD
Shipped after 2018-05-08
13000 7.938 Steel shield (SPCC, SUS304) 11900 7390 15 52 25 1 Sealed type (reference) / 131 15000 Stainless steel (SUS440C) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6205HZZ 38473881 24.99 SGD
Shipped after 2018-05-08
24000 4.762 Steel shield (SPCC, SUS304) 4340 1920 9 30 10 0.6 Sealed type (reference) / 31 29000 Stainless steel (SUS440C) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6200HZZ 38473836 10.99 SGD
Shipped after 2018-05-07
17000 6.747 Steel shield (SPCC, SUS304) 8130 3850 12 40 17 0.6 Sealed type (reference) / 66 21000 Stainless steel (SUS440C) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6203HZZ 38473863 10.99 SGD
In stock
8300 11.906 Steel shield (SPCC, SUS304) 24730 14330 18 80 40 1.1 Sealed type (reference) / 360 10000 Stainless steel (SUS440C) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6208HZZ 38473915 49.99 SGD
Shipped after 2018-05-07
7700 12.7 Steel shield (SPCC, SUS304) 27790 16300 19 85 45 1.1 Sealed type (reference) / 396 9200 Stainless steel (SUS440C) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6209HZZ 38473924 139.99 SGD
Shipped after 2018-05-07
11000 9.525 Steel shield (SPCC, SUS304) 16530 9080 16 62 30 1 Sealed type (reference) / 196 13000 Stainless steel (SUS440C) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6206HZZ 38473897 30.99 SGD
Shipped after 2018-05-15
15000 7.938 Steel shield (SPCC, SUS304) 10910 5360 14 47 20 1 Sealed type (reference) / 107 17000 Stainless steel (SUS440C) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6204HZZ 38473872 21.99 SGD
N/A
9200 11.112 Steel shield (SPCC, SUS304) 21810 12360 17 72 35 1.1 Sealed type (reference) / 281 11000 Stainless steel (SUS440C) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6207HZZ 38473906 42.99 SGD
Shipped after 2018-05-08
22000 5.953 Steelshield(SPCC,SUS304) 5770 2450 10 32 12 0.6 Sealed type (Reference) / 37 27000 Stainlesssteel(SUS440C)   1PC 1 6201HZZ 38473845 8.99 SGD
Shipped after 2018-05-08
ADD TO CART

Related Products