Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Inside Diameter d (phi mm) Weight (g) Width B (mm) Material Outside Diameter D (phi mm) Rolling Element Material Material (Body) Chamfer Dimensions rs (mm) Weight (Reference) Sealing Type (g) Standard Dynamic Load Rating (N) JIS Grade Standard Static Rating Load (N) Standard Static Rating Load Cor (N) Standard Dynamic Load Rating Cr (N) Dimensions B (mm) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Dimensions D (mm) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Dimension d (mm) Ball Diameter (mm) Seal Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Diameter d (phi mm) Weight (g) Width B (mm) Material Outside Diameter D (phi mm) Rolling Element Material Material (Body) Chamfer Dimensions rs (mm) Weight (Reference) Sealing Type (g) Standard Dynamic Load Rating (N) JIS Grade Standard Static Rating Load (N) Standard Static Rating Load Cor (N) Standard Dynamic Load Rating Cr (N) Dimensions B (mm) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Dimensions D (mm) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Dimension d (mm) Ball Diameter (mm) Seal Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 - 16 - 62 SUS440C SUS440C - 193 - 0 - 9070 16500 - 14000 - 12000 - 9.525 -   1pc 1 6206H2RS 38473994 27.99 SGD
Shipped after 2018-01-29
- Sealed (Reference) / 66 - Stainless steel (SUS440C) - - - 0.6 - 8130 - 3850 - - 12 21000 40 17000 17 6.747 Contact type seal (NBR)   1PC 1 6203H2RS 38473967 10.99 SGD
Shipped after 2018-01-29
35 - 17 - 72 SUS440C SUS440C - 273 - 0 - 12300 21800 - 12000 - 10000 - 11.112 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6207H2RS 38474003 68.99 SGD
Shipped after 2018-01-29
40 - 18 - 80 SUS440C SUS440C - 354 - 0 - 14300 24700 - 11000 - 9100 - 11.906 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6208H2RS 38474012 68.99 SGD
Shipped after 2018-01-29
45 - 19 - 85 SUS440C SUS440C - 386 - 0 - 16400 27800 - 10000 - 8400 - 12.7 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6209H2RS 38474021 139.99 SGD
Shipped after 2018-01-29
20 - 14 - 47 SUS440C SUS440C - 104 - 0 - 5320 10900 - 19000 - 16000 - 7.938 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6204H2RS 38473976 21.99 SGD
Shipped after 2018-01-30
25 - 15 - 52 SUS440C SUS440C - 128 - 0 - 6300 11900 - 16000 - 14000 - 7.938 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6205H2RS 38473985 21.99 SGD
Shipped after 2018-01-30
10 - 9 - 30 SUS440C SUS440C - 30 - 0 - 1910 4350 - 30000 - 25000 - 4.762 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6200H2RS 38473933 13.99 SGD
Shipped after 2018-01-29
12 - 10 - 32 SUS440C SUS440C - 35 - 0 - 2440 5780 - 28000 - 24000 - 5.953 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6201H2RS 38473942 13.99 SGD
Shipped after 2018-01-29
15 - 11 - 35 SUS440C SUS440C - 44 - 0 - 2980 6490 - 25000 - 21000 - 5.953 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6202H2RS 38473951 13.99 SGD
Shipped after 2018-01-29
ADD TO CART

Related Products