Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Ball Bearing 6800 Contact Double Seal

5.00 (2)
Chamfer Dimensions rs (mm)
0.3
Seal
Contact type seal (NBR)
Material
Stainless steel (SUS440C)
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Dimension d (mm) Weight (g) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Ball Diameter (mm) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimension d (mm) Weight (g) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Ball Diameter (mm) Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 10 Sealed type (reference) / 5.6 43000 37000 2.381 1716 840 5   1PC 1 6800H2RS 38474274 8.99 SGD
In stock
21 12 Sealed type (reference) / 6.5 39000 33000 2.381 1915 1041 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6801H2RS 38474283 14.99 SGD
Shipped after 2018-02-28
24 15 Sealed type (Reference) / 7.6 33000 28000 2.381 2073 1253 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6802H2RS 38474292 12.99 SGD
Shipped after 2018-02-28
26 17 Sealed type (Reference) / 8.2 30000 26000 2.381 2233 1456 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6803H2RS 38474301 13.99 SGD
Shipped after 2018-02-28
52 40 Sealed type (reference) / 31.2 14000 12000 3.5 4923 4178 7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6808H2RS 38474353 50.99 SGD
Shipped after 2018-02-28
58 45 Sealed type (reference) / 36.6 13000 11000 3.969 6187 5381 7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6809H2RS 38474362 84.99 SGD
Shipped after 2018-02-28
32 20 Sealed type (reference) / 18 25000 21000 3.5 4015 2462 7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6804H2RS 38474317 20.99 SGD
Shipped after 2018-02-28
37 25 Sealed type (reference) / 24 21000 18000 3.5 4303 2932 7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6805H2RS 38474326 24.99 SGD
Shipped after 2018-02-28
42 30 Sealed type (reference) / 27 18000 15000 3.5 4538 3402 7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6806H2RS 38474335 28.99 SGD
Shipped after 2018-02-28
47 35 Sealed type (reference) / 29 16000 13000 3.5 4729 3821 7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6807H2RS 38474344 43.99 SGD
Shipped after 2018-02-28
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For road bike wheels
5
From Japan
On 2013-12-26 20:55:18
I am satisfied with the size. The finish is perfect. Whether grease is not familiar yet or spinning is slimy but it seems that it will run smoothly if you use it for a while. I hope the price is a little cheaper.
This review is about item#38474301.
Bicycle wheel
5
From Japan
On 2013-02-05 22:43:44
Accuracy was good and the size fitted perfectly. Rotation is also smooth and satisfied. If the price is a little cheaper it is the best.
This review is about item#38474301.

Related Products