Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Ball Diameter (mm) Shield Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Compatible Cages Dimensions B (mm) Dimensions D (mm) Dimension d (mm) Chamfer Dimensions rs (mm) Weight (g) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Material Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ball Diameter (mm) Shield Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Compatible Cages Dimensions B (mm) Dimensions D (mm) Dimension d (mm) Chamfer Dimensions rs (mm) Weight (g) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Material Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.175 Steel shield (SPCC, SUS304) 2886 1466 Steel plate waveform cage (SPCC, SUS304) 6 24 12 0.3 Sealed (Reference) / 12 36000 Stainless steel (SUS440C) 31000   1PC 1 6901HZZ 38474387 7.99 SGD
Shipped after 2018-01-26
4.762 Steel shield (SPCC, SUS304) 6381 3682 Steel rivet-shaped cage (SPCC, SUS304) 9 37 20 0.3 Sealed type (reference) / 40 23000 Stainless steel (SUS440C) 19000 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6904HZZ 38474414 14.99 SGD
Shipped after 2018-01-25
4.762 Steel shield (SPCC, SUS304) 7001 4540 Steel rivet-shaped cage (SPCC, SUS304) 9 42 25 0.3 Sealed type (reference) / 47 19000 Stainless steel (SUS440C) 16000 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6905HZZ 38474423 19.99 SGD
Shipped after 2018-01-25
3.969 Steel shield (SPCC, SUS304) 4321 2259 Waveform steel cage (SPCC, SUS304) 7 28 15 0.3 Sealed type (reference) / 19 30000 Stainless steel (SUS440C) 26000   1PC 1 6902HZZ 38474396 9.99 SGD
Shipped after 2018-01-26
3.969 Steel shield (SPCC, SUS304) 4588 2565 Waveform steel cage (SPCC, SUS304) 7 30 17 0.3 Sealed type (reference) / 20 38000 Stainless steel (SUS440C) 23000 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6903HZZ 38474405 12.99 SGD
Shipped after 2018-01-26
4.762 Steel shield (SPCC, SUS304) 7242 5003 Steel rivet-shaped cage (SPCC, SUS304) 9 47 30 0.3 Sealed type (reference) / 53 17000 Stainless steel (SUS440C) 14000   1PC 1 6906HZZ 38474432 22.99 SGD
Shipped after 2018-01-26
5.953 Steel shield (SPCC, SUS304) 10900 7818 Steel rivet-shaped cage (SPCC, SUS304) 10 55 35 0.6 Sealed type (reference) / 74.6 14000 Stainless steel (SUS440C) 12000 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6907HZZ 38474441 38.99 SGD
Shipped after 2018-01-26
6.747 Steel shield (SPCC, SUS304) 13678 9968 Steel rivet-shaped cage (SPCC, SUS304) 12 62 40 0.6 Sealed type (reference) / 114 13000 Stainless steel (SUS440C) 11000 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6908HZZ 38474457 42.99 SGD
Shipped after 2018-01-25
6.747 Steel shield (SPCC, SUS304) 14100 10830 Steel rivet-shaped cage (SPCC, SUS304) 12 68 45 0.6 Sealed type (reference) / 134 11000 Stainless steel (SUS440C) 9700 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6909HZZ 38474466 60.99 SGD
Shipped after 2018-01-25
3.175 Steelshield(SPCC,SUS304) 2695 1273 Waveformsteelcage(SPCC,SUS304) 6 22 10 0.3 Sealed type (Reference) / 10 41000 Stainlesssteel(SUS440C) 34000   1PC 1 6900HZZ 38474371 6.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products