Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Seal Ball Diameter (mm) Weight (g) Inside Diameter d (phi mm) Material Width B (mm) Outside Diameter D (phi mm) Chamfer Dimensions rs (mm) Rolling Element Material Material (Body) Standard Dynamic Load Rating (N) Weight (Reference) Sealing Type (g) Standard Static Rating Load (N) JIS Grade Standard Static Rating Load Cor (N) Dimensions B (mm) Standard Dynamic Load Rating Cr (N) Dimensions D (mm) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Dimension d (mm) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Seal Ball Diameter (mm) Weight (g) Inside Diameter d (phi mm) Material Width B (mm) Outside Diameter D (phi mm) Chamfer Dimensions rs (mm) Rolling Element Material Material (Body) Standard Dynamic Load Rating (N) Weight (Reference) Sealing Type (g) Standard Static Rating Load (N) JIS Grade Standard Static Rating Load Cor (N) Dimensions B (mm) Standard Dynamic Load Rating Cr (N) Dimensions D (mm) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Dimension d (mm) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 6.747 - 40 - 12 62 - SUS440C SUS440C - 108 - 0 9920 - 13700 - 13000 - 11000 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6908H2RS 38474554 43.99 SGD
Shipped after 2018-05-01
- 6.747 - 45 - 12 68 - SUS440C SUS440C - 130 - 0 10900 - 14100 - 11000 - 10000 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6909H2RS 38474563 65.99 SGD
Shipped after 2018-04-27
- 3.969 - 17 - 7 30 - SUS440C SUS440C - 16.7 - 0 2560 - 4590 - 26000 - 22000 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6903H2RS 38474502 15.99 SGD
Shipped after 2018-04-27
- 4.762 - 25 - 9 42 - SUS440C SUS440C - 42 - 0 4550 - 7010 - 19000 - 16000 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6905H2RS 38474527 21.99 SGD
Shipped after 2018-04-27
- 4.762 - 30 - 9 47 - SUS440C SUS440C - 47.9 - 0 5010 - 7240 - 17000 - 14000 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6906H2RS 38474536 24.99 SGD
Shipped after 2018-04-27
- 5.953 - 35 - 10 55 - SUS440C SUS440C - 73.3 - 0 7750 - 10900 - 14000 - 12000 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6907H2RS 38474545 37.99 SGD
Shipped after 2018-04-27
- 4.762 - 20 - 9 37 - SUS440C SUS440C - 35.1 - 0 3680 - 6380 - 22000 - 19000 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6904H2RS 38474511 18.99 SGD
Shipped after 2018-05-01
Contact type seal (NBR) 3.969 Sealed (Reference) / 19 - Stainless steel (SUS440C) - - 0.3 - - 4321 - 2259 - - 7 - 28 30000 15 26000   1PC 1 6902H2RS 38474493 9.99 SGD
In stock
- 3.175 - 10 - 6 22 - SUS440C SUS440C - 9.4 - 0 1270 - 2700 - 37000 - 31000 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6900H2RS 38474475 8.99 SGD
Shipped after 2018-04-27
- 3.175 - 12 - 6 24 - SUS440C SUS440C - 10.8 - 0 1460 - 2890 - 33000 - 28000 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6901H2RS 38474484 12.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used for bicycle front hub
5
From Japan
On 2015-08-14 07:35:55
It is a thing that is adopted genuinely for the EASTON hub. Although I was also good at other manufacturers, I bought this item because I can buy that thing that is genuinely adopted. I can not feel the difference, but I think it's a good thing.
This review is about item#38474484.
Washerable conveyor bearings
4
From Japan
On 2014-12-01 13:26:53
Apparently not depending on the manufacturer, life expectancy is about a year and a half. We will use this manufacturer's products for the first time, but use the cheapest one if you have the same level as other manufacturers.
This review is about item#38474493.

Related Products