Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Vacuum Gauge phi75

Purpose
Measurement of air, water, oil, etc., Measurement of air, water, oil, etc.
Pressure Range (MPa)
0 to -0.1
Material (connection)
Brass
Material (case)
SPC
Connection Thread
G3/8
Pricision
+/-1.6%FS
Outer Diameter (phi mm)
75
Case Shape
Vertical A-type (without border)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AT3/8x75x-0.1MPa 38474825 27.48 SGD
Shipped after 2017-05-01
ADD TO CART

Related Products