Buy more than* S$200* and get FREE SHIPPING

General-Purpose Pressure Gauge, Star Gauge Ф100

5.00 (1)
Purpose
Measurement of air, water, oil, etc., Measurement of air, water, oil, etc.
Material (connection)
Brass
Material (case)
SPC
Connection Thread
G3/8
Pricision
+/-1.6%FS
Outer Diameter (phi mm)
100
...see all>
Product Options
ADD TO CART
Pressure Range (MPa) Case Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pressure Range (MPa) Case Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 to 0.1 Vertical A type (without border) 1PC 1 AT3/8x100x0.1MPa 38474834 29.51 SGD
Shipped after 2017-12-18
0 to 0.4 Vertical A type (without border) 1PC 1 AT3/8x100x0.4MPa 38474852 26.72 SGD
Shipped after 2017-12-18
0 to 2 Vertical A type (without border) 1PC 1 AT3/8x100x2MPa 38474904 26.72 SGD
Shipped after 2017-12-18
0 to 10 Vertical A type (without border) 1PC 1 AT3/8x100x10MPa 38474947 51.14 SGD
Shipped after 2017-12-22
0 to 2.5 Vertical A type (without border) 1PC 1 AT3/8x100x2.5MPa 38474913 30.33 SGD
Shipped after 2017-12-22
0 to 4 Vertical A type (without border) 1PC 1 AT3/8x100x4MPa 38474922 33.52 SGD
Shipped after 2017-12-18
0 to 6 Vertical A type (without border) 1PC 1 AT3/8x100x6MPa 38474931 41.61 SGD
Shipped after 2017-12-22
0 to 0.5 Vertical A type (without border) 1PC 1 AT3/8x100x0.5MPa 38474861 26.72 SGD
Shipped after 2017-12-18
0 to 0.25 Vertical A-type (without border) 1PC 1 AT3/8x100x0.25MPa 38474843 26.72 SGD
Shipped after 2017-12-26
0 to 0.6 Vertical A-type (without border) 1PC 1 AT3/8x100x0.6MPa 38474877 26.72 SGD
Shipped after 2017-12-18
0 to 1.6 Vertical A-type (without border) 1PC 1 AT3/8x100x1.6MPa 38474895 26.72 SGD
Shipped after 2017-12-18
0 - 1 VERTICAL TYPE A TYPE(WITHOUT EDGE) 1PC 1 AT3/8x100x1MPa 38474886 26.72 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pressure measurement
5
From Japan
On 2014-04-14 09:09:53
I do not have a proof certificate, but I think that there is no problem for seeing pressure.
This review is about item#38474886.

Related Products