Buy more than* S$200* and get FREE SHIPPING

Pressure Gauge, Drip Proof, Ф60

5.00 (1)
Purpose
Measurement of air, water, oil, etc., Measurement of air, water, oil, etc.
Material (connection)
Brass
Material (case)
ABS resin
Connection Thread
G1/4
Pricision
+/-2.5%FS
Outer Diameter (phi mm)
60
...see all>
Product Options
ADD TO CART
Pressure Range (MPa) Case Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pressure Range (MPa) Case Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 to 0.1 Vertical A type (without border) 1PC 1 AT1/4x60x0.1MPa 38474965 21.99 SGD
In stock
0 to 0.5 Vertical A type (without border) 1PC 1 AT1/4x60x0.5MPa 38474992 15.99 SGD
In stock
0 to 10 Vertical A type (without border) 1PC 1 AT1/4x60x10MPa 38475071 35.99 SGD
Shipped after 2018-01-29
0 to 2 Vertical A type (without border) 1PC 1 AT1/4x60x2MPa 38475035 20.99 SGD
Shipped after 2018-01-29
0 to 4 Vertical A type (without border) 1PC 1 AT1/4x60x4MPa 38475053 29.99 SGD
Shipped after 2018-01-29
0 to 6 Vertical A type (without border) 1PC 1 AT1/4x60x6MPa 38475062 28.99 SGD
Shipped after 2018-01-29
0 to 2.5 Vertical A type (without border) 1PC 1 AT1/4x60x2.5MPa 38475044 20.99 SGD
Shipped after 2018-01-29
0 to 1.6 Vertical A-type (without border) 1PC 1 AT1/4x60x1.6MPa 38475026 15.99 SGD
In stock
0 to 0.6 Vertical A-type (without border) 1PC 1 AT1/4x60x0.6MPa 38475001 15.99 SGD
In stock
0 - 0.25 VERTICAL TYPE A TYPE(WITHOUT EDGE) 1PC 1 AT1/4x60x0.25MPa 38474974 15.99 SGD
In stock
0 - 0.4 VERTICAL TYPE A TYPE(WITHOUT EDGE) 1PC 1 AT1/4x60x0.4MPa 38474983 15.99 SGD
In stock
0 - 1 VERTICAL TYPE A TYPE(WITHOUT EDGE) 1PC 1 AT1/4x60x1MPa 38475017 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Water pressure monitoring of irrigation tubes
5
From Japan
On 2015-09-17 21:00:53
The display is easy to see and sensitivity is good.
This review is about item#38474974.

Related Products