Buy more than* S$200* and get FREE SHIPPING

Ф60 simple drip-proof type vacuum gauge

Purpose
Measurement of air, water, oil, etc., Measurement of air, water, oil, etc.
Pressure Range (MPa)
0 - -0.1
Material (connection)
Brass
Material (case)
ABS resin
Connection Thread
G1/4
Pricision
+/-2.5%FS
Outer Diameter (phi mm)
60
Case Shape
VERTICAL TYPE A TYPE(WITHOUT EDGE)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AT1/4x60x-0.1MPa 38475087 21.99 SGD
Shipped after 2018-07-04
ADD TO CART

Related Products