Buy more than* S$200* and get FREE SHIPPING

Pressure Gauge, Drip Proof, Ф75

4.00 (2)
Material (connection)
Brass
Material (case)
ABS resin
Connection Thread
G3/8
Outer Diameter (phi mm)
75
...see all>
Product Options
ADD TO CART
Pressure Range (MPa) Pricision Case Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pressure Range (MPa) Pricision Case Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 to 2.5 +/-1.6%FS Vertical A type (without border) 1PC 1 AT3/8x75x2.5MPa 38475175 21.99 SGD
Shipped after 2018-01-30
0 to 0.25 +/-1.6%FS Vertical A type (without border) 1PC 1 AT3/8x75x0.25MPa 38475105 28.99 SGD
Shipped after 2018-01-30
0 to 10 +/-1.6%FS Vertical A type (without border) 1PC 1 AT3/8x75x10MPa 38475202 40.99 SGD
Shipped after 2018-01-30
0 - 0.4 +/-1.6% FS Vertical A-type (without border) 1PC 1 AT3/8x75x0.4MPa 38475114 21.99 SGD
In stock
0 to 0.5 +/-1.6%FS Vertical A-type (without border) 1PC 1 AT3/8x75x0.5MPa 38475123 21.99 SGD
Shipped after 2018-01-29
0 to 1.6 +/-1.6%FS Vertical A-type (without border) 1PC 1 AT3/8x75x1.6MPa 38475157 21.99 SGD
In stock
0 to 0.1 +/-1.6%FS Vertical A type (without border) 1PC 1 AT3/8x75x0.1MPa 38475096 30.99 SGD
Shipped after 2018-01-30
0 to 4 +/-1.6%FS Vertical A type (without border) 1PC 1 AT3/8x75x4MPa 38475184 28.99 SGD
Shipped after 2018-01-30
0 to 6 +/-1.6%FS Vertical A type (without border) 1PC 1 AT3/8x75x6MPa 38475193 36.99 SGD
Shipped after 2018-01-30
0 - 0.6 +/-1.6%FS VERTICAL TYPE A TYPE(WITHOUT EDGE) 1PC 1 AT3/8x75x0.6MPa 38475132 21.99 SGD
Shipped after 2018-01-29
0 - 1 +/-1.6%FS VERTICAL TYPE A TYPE(WITHOUT EDGE) 1PC 1 AT3/8x75x1MPa 38475141 21.99 SGD
In stock
0 - 2 +/-1.6%FS VERTICAL TYPE A TYPE(WITHOUT EDGE) 1PC 1 AT3/8x75x2MPa 38475166 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For constant pressure setting of water
5
From Japan
On 2013-07-04 16:59:43
The price was inexpensive and the performance was also satisfactory. The gauge was outdoor installation for easy viewing, so the drip-proof specification was saved.
This review is about item#38475166.
Used as pressure gauge for equipment
3
From Japan
On 2013-04-18 16:55:11
I think that it was good at an affordable price.
This review is about item#38475141.

Related Products