Buy more than* S$200* and get FREE SHIPPING

Ф100 simple drip-proof type pressure gauge

Purpose
Measurement of air, water, oil, etc., Measurement of air, water, oil, etc.
Material (connection)
Brass
Material (case)
ABS resin
Connection Thread
G3/8
Pricision
+/-1.6%FS
Outer Diameter (phi mm)
100
...see all
Product Options
ADD TO CART
Pressure Range (MPa) Case Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pressure Range (MPa) Case Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 to 2 Vertical A type (without border) 1PC 1 AT3/8x100x2MPa 38475297 26.19 SGD
Shipped after 2017-04-05
0 to 4 Vertical A type (without border) 1PC 1 AT3/8x100x4MPa 38475315 32.99 SGD
Shipped after 2017-04-05
0 to 6 Vertical A type (without border) 1PC 1 AT3/8x100x6MPa 38475324 41.30 SGD
Shipped after 2017-04-05
0 to 0.6 Vertical A type (without border) 1PC 1 AT3/8x100x0.6MPa 38475263 26.19 SGD
Shipped after 2017-04-05
0 to 1.6 Vertical A type (without border) 1PC 1 AT3/8x100x1.6MPa 38475281 26.19 SGD
Shipped after 2017-04-05
0 to 2.5 Vertical A type (without border) 1PC 1 AT3/8x100x2.5MPa 38475306 26.19 SGD
Shipped after 2017-04-05
0 to 0.25 Vertical A type (without border) 1PC 1 AT3/8x100x0.25MPa 38475236 26.19 SGD
Shipped after 2017-04-05
0 to 0.4 Vertical A type (without border) 1PC 1 AT3/8x100x0.4MPa 38475245 26.19 SGD
Shipped after 2017-04-05
0 to 0.5 Vertical A type (without border) 1PC 1 AT3/8x100x0.5MPa 38475254 26.19 SGD
Shipped after 2017-04-07
0 to 0.1 Vertical A type (without border) 1PC 1 AT3/8x100x0.1MPa 38475227 28.92 SGD
Shipped after 2017-04-05
0 to 10 Vertical A type (without border) 1PC 1 AT3/8x100x10MPa 38475333 41.30 SGD
Shipped after 2017-04-05
0 - 1 VERTICAL TYPE A TYPE(WITHOUT EDGE) 1PC 1 AT3/8x100x1MPa 38475272 26.19 SGD
Shipped after 2017-04-03
ADD TO CART

Related Products