Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Pressure Gauge

3.00 (1)
Purpose
Measurement of highly corrosive fluid , chemicals and food, Measurement of highly corrosive fluid , chemicals and food
Material (case)
ABS resin
Connection Thread
G1/4
Pricision
+/-2.5%FS
Outer Diameter (phi mm)
60
...see all>
Product Options
ADD TO CART
Pressure Range (MPa) Material (connection) Case Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pressure Range (MPa) Material (connection) Case Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 to 0.1 Stainless Vertical A type (without border) 1PC 1 AT1/4x60x0.1MPa 38475351 89.99 SGD
Shipped after 2018-06-28
0 to 1.6 Stainless Vertical A type (without border) 1PC 1 AT1/4x60x1.6MPa 38475412 75.99 SGD
Shipped after 2018-06-28
0 to 0.25 Stainless Vertical A type (without border) 1PC 1 AT1/4x60x0.25MPa 38475367 75.99 SGD
In stock
0 to 2.5 Stainless Vertical A type (without border) 1PC 1 AT1/4x60x2.5MPa 38475437 75.99 SGD
Shipped after 2018-06-28
0 to 2 Stainless Vertical A type (without border) 1PC 1 AT1/4x60x2MPa 38475421 78.99 SGD
Shipped after 2018-06-28
0 to 0.4 Stainless Vertical A-type (without border) 1PC 1 AT1/4x60x0.4MPa 38475376 75.99 SGD
In stock
0 to 0.5 Stainless Vertical A-type (without border) 1PC 1 AT1/4x60x0.5MPa 38475385 75.99 SGD
In stock
0 to 0.6 Stainless Vertical A-type (without border) 1PC 1 AT1/4x60x0.6MPa 38475394 75.99 SGD
In stock
0 - 1 Stainless steel VERTICAL TYPE A TYPE(WITHOUT EDGE) 1PC 1 AT1/4x60x1MPa 38475403 75.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Chemical pressure
3
From Japan
On 2014-03-20 13:38:08
Slightly smaller size requested
This review is about item#38475403.

Related Products