Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

4.0 Mm Knock Type Crayons For Construction

3.12 (8)
Purpose
Crayons used for writing on steel, glass and plastic etc., Crayons used for writing on steel, glass and plastic etc.
Core Material
Crayon
Core Diameter (mm)
4
Weight (g)
11
Material (Body)
Plastic
...see all>
Product Options
ADD TO CART
Core Color Main Part Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Core Color Main Part Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow phi12x134 1PC 1 78447 38478754 2.99 SGD
In stock
Black phi 12 X 134 1PC 1 78445 38478736 2.99 SGD
In stock
Red phi 12 X 134 1PC 1 78446 38478745 2.99 SGD
In stock
White phi 12 X 134 1PC 1 78448 38478763 2.99 SGD
In stock
Fluorescent pink phi 12 X 134 1PC 1 78449 38478772 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 2
1 star 1
Review Rating: 3.12
8 Customer Reviews
The reviews are automatic translation.
On site activity
5
From Japan
On 2018-02-22 17:03:41
It is very easy to draw even on site, convenient to carry
This review is about item#38478736.
Marking work
1
From Japan
On 2018-01-31 08:35:50
Even if you knock, the core does not come out. When I try to write with a core, the core can not go down and write. About half of what I can buy about 10 and use it ....
Used for construction blackboard
3
From Japan
On 2017-06-07 17:54:45
I thought that it was exclusively for the blackboard for construction and purchased it by mistake.
This review is about item#38478763.
Drawing of stone cutting work
3
From Japan
On 2015-10-13 16:13:49
It is bad with the core when knocking. Once you pull the core, you will manage somehow, there is a need for improvement. Thank you.
This review is about item#38478745.
for work
2
From Japan
On 2015-08-26 17:04:32
Even if you knock, crayons do not come out often and it is hard to use.
This review is about item#38478745.
Marking of photographic film
2
From Japan
On 2014-06-18 23:57:58
In the photographic industry, we often use a dammatograph of a cigarette. Since it is thick, when you write detailed instructions, you want a thin core, because it is a cigarette, it tends to break easily even if it is not peeled off, because there is no cap, it is dissatisfied that "It will take anything" I used Tajima 's crushing crayon. Although the core used pink, it was hard to stick to the object and it was easy to break the lead even in the holder. This time I bought Shinwa's red core lead. The hardness of the core is soft and exactly good, but because of softness it seems that the nail holding the core seems to dig into, the core comes out when knocked, and it got recessed when you released your hand. I inquired by telephone, it was said that it is good to knock and turn the core that came out. It certainly breaks the grub by it, but it gets bitten once again. In the beginning, it may be improved, so I'd like to use it while looking at the situation for a while. As Damato general, red tends to be soft, so I think that the feeling of use is different if it is the core of other colors. I would like to find a good combination with Tajima and Shinwa's holder and core.
This review is about item#38478745.
Ink to house
5
From Japan
On 2013-10-27 22:32:16
It is convenient to use like an ordinary mechanical pencil. It is easy to see and write in various things. Like chalk, do not break, hands do not get dirty. Since the hook is attached to the cap, it might be better to make it harder to dislodge or to separate the hook.
This review is about item#38478763.
Granite granulation
4
From Japan
On 2013-10-16 17:58:54
This item is convenient because the line does not stick with red pencil.
This review is about item#38478745.

Related Products