Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Paint Marker Round Wick For Construction

4.00 (2)
Purpose
Markers used for writing on steel, glass and plastic etc., Markers used for writing on steel, glass and plastic etc.
Toe Box
Round core
Material (Body)
Aluminum
...see all
Product Options
ADD TO CART
Line Width (mm) Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Line Width (mm) Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 Blue - 1PC 1 78515 38478964 2.27 SGD
In stock
2 Silver - 1PC 1 78516 38478973 2.27 SGD
In stock
4 Black Bold type 1PC 1 78541 38478982 5.17 SGD
In stock
2 Black In words 1PC 1 78414 38478912 2.25 SGD
In stock
2 Red Medium print 1PC 1 78415 38478921 2.41 SGD
In stock
2 Yellow Medium print 1PC 1 78416 38478937 2.23 SGD
In stock
2 White Medium print 1PC 1 78418 38478946 2.27 SGD
In stock
2 Fluorescent pink Medium print 1PC 1 78419 38478955 2.25 SGD
In stock
4 Red Bold 1PC 1 78542 38478991 5.17 SGD
In stock
4 White Bold 1PC 1 78547 38479007 5.11 SGD
In stock
4 Fluorescent pink Bold 1PC 1 78548 38479016 5.17 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
marking
3
From Japan
On 2015-06-29 22:29:50
It may be no problem if you use every day, I began to write and put the dates there between Shabashaba a little but is likely soon to write.
This review is about item#38478946.
Repair of paint
5
From Japan
On 2014-06-18 08:32:04
Dries quickly, it may be a touch of the pen tip. We are satisfied.
This review is about item#38478973.

Related Products