Buy more than* S$200* and get FREE SHIPPING

Pencil sharp 2.0mm for construction

5.00 (1)
Caution
Use only for writing, Use only for writing
Purpose
Pencil using black ink for using on wood , gypsum board etc., Pencil using black ink for using on wood , gypsum board etc.
Weight (g)
12
Material (Body)
Plastic
...see all>
Product Options
ADD TO CART
Type Core Color Core Material Main Part Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Core Color Core Material Main Part Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Black Pencil lead phi9x144 1PC 1 78511 38478833 5.99 SGD
In stock
HB - Pencil phi 9 X 144 1PC 1 78507 38478842 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mark instruments, product installation
5
From Japan
On 2014-03-23 21:51:30
When installing instruments etc. Since there is a depth, since the core is short with ordinary pencils, this pencil can be used very well because it can extend the core
This review is about item#38478842.

Related Products