Buy more than* S$200* and get FREE SHIPPING

For 2.0 Mm Mechanical Pencil

3.25 (4)
Core Material
Crayon
Core Diameter (mm)
2
Weight (g)
12
Material (Body)
Plastic
...see all>
Product Options
ADD TO CART
Main Part Dimension (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Main Part Dimension (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi9x144 Red 1PC 1 78471 38478851 5.99 SGD
Shipped after 2018-04-23
phi 9 X 144 White 1PC 1 78472 38478867 5.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
maintenance
3
From Japan
On 2016-07-06 17:50:02
There is no problem, feeling of use is good.
This review is about item#38478867.
Inking
1
From Japan
On 2015-11-20 09:50:33
From the beginning the core was broken inside.
This review is about item#38478851.
Marking to iron plate
4
From Japan
On 2014-12-03 10:31:12
To a dark object, it is white so it is easy to see. I wish I had a little thinner ...
This review is about item#38478867.
It marks when attaching the product, since the core is short in ordinary pencils, this pencil can be very useful because it can make the core longer. ;
5
From Japan
On 2014-03-23 21:48:10
Since pencils are short in normal pencils, this pencil is very handy because it can make the core longer.
This review is about item#38478851.

Related Products