Buy more than* S$200* and get FREE SHIPPING

Mechanical Pencil Refill

4.00 (1)
Caution
Do not use other than writing., Do not use other than writing.
Purpose
Replacement lead for construction mechanical pencil, Replacement lead for construction mechanical pencil
Core Material
Crayon
Type
Extra lead
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 1Pack(6PC) 1 78474 38478894 2.59 SGD
In stock
White 1Pack(6PC) 1 78475 38478903 2.77 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As core replacement to the mechanical pencil 2.0mm for construction work
4
From Japan
On 2014-12-03 10:33:15
Replacement wick from entering into the hands at any time is good.
This review is about item#38478903.

Related Products