Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Handy Plumb Mini Automatic Winding Red

Caution
Do not use on following place, or may drop and harm people. 1.Thick painting. 2.Rusty object. 3. Thickness 8mm or less.
Purpose
Plumb used for confirmation of vertical in construction and civil engineering work, carpentry work etc.
Material (Spring)
Stainless steel
Material (thread)
Nylon
Materials (needles)
Spring steel
Plumb Range
100 - 400g
Thread Length (m)
3.5
Material (Body)
ABS resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 77993 38479025 -
Discontinued
[x]
ADD TO CART

Related Products