Buy more than* S$200* and get FREE SHIPPING

Plumb, with Plumb Bob

Caution
Do not use on following place, or may drop and harm people. 1.Thick painting. 2.Rusty object. 3. Thickness 9mm or less.
Purpose
Plumb used for confirmation of vertical in construction and civil engineering work, carpentry work etc.
Material (Spring)
Stainless steel
Material (thread)
Nylon
Materials (needles)
Spring steel
Plumb Range
100 - 400g
Thread Length (m)
3.5
Material (Body)
ABS resin
Specification
with plumb"Suipita" 200g
Accessories
200 G (weight) スイピタ update
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 77994 38479034 -
Discontinued
[x]
ADD TO CART

Related Products