Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Plumb Bob

3.67 (3)
Caution
May harm people if it falls., May harm people if it falls.
Purpose
Weights that are used for vertical / vertical formwork, pillar and wall, Weights that are used for vertical / vertical formwork, pillar and wall
Material (Body)
Iron
...see all>
Product Options
ADD TO CART
Main Part Dimension (mm) Type Material (ring) Materials (cap) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Main Part Dimension (mm) Type Material (ring) Materials (cap) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi33x148 - Stainless Gum 1PC 1 77983 38479077 14.99 SGD
In stock
phi32x108 150g Stainless Gum 1PC 1 77981 38479052 11.99 SGD
In stock
phi32x121 200g Stainless Gum 1PC 1 77982 38479061 11.99 SGD
In stock
phi36x156 - Stainless Gum 1PC 1 77979 38479086 18.99 SGD
In stock
phi42x167 - Stainless Gum 1PC 1 77975 38479095 22.99 SGD
In stock
phi42x196 - Stainless Gum 1PC 1 77951 38479104 30.99 SGD
In stock
phi32x96 100g Stainless steel Rubber 1PC 1 77974 38479043 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Found and working
4
From Japan
On 2017-05-09 21:34:54
I am satisfied with the goods. It is slightly higher than other shops. I could not buy it without a coupon.
This review is about item#38479095.
Part of the product
3
From Japan
On 2016-06-28 13:11:55
It was possible to use without problems.
This review is about item#38479043.
For prototype production
4
From Japan
On 2016-01-28 15:35:33
It was possible to use without problems.
This review is about item#38479043.

Related Products