Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Handy Chalk Line Neo Automatic Winding

4.00 (2)
Thread Automatic Rolling-up Length (m)
8
Main Part Dimension (mm)
180x76x45.5
Weight (g)
185
...see all>
Product Options
ADD TO CART
Thread diameter (phi mm) Thread Length (m) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thread diameter (phi mm) Thread Length (m) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.5 15 Valencia Orange 1PC 1 77963 38479131 27.99 SGD
Shipped after 2018-06-25
1 10 Yellow 1PC 1 77493 38479122 27.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Pull out the position sash etc.
4
From Japan
On 2016-10-17 16:02:51
Automatic winding is very good, I think that it is easy to use.
This review is about item#38479131.
Height raising at pavement etc.
4
From Japan
On 2015-03-10 04:12:58
Working time became earlier because hand winding style used until now does not take time to wind up. Moreover, I think that powder leakage has become less.
This review is about item#38479122.

Related Products