Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Specification Color Weight (g) Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Color Weight (g) Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Yellow - -   1PC(300g) 1 77935 38479147 7.76 SGD
In stock
- Fluorescent Pink - -   1PC(300g) 1 78029 38479174 8.33 SGD
In stock
For outdoor use White - -   1PC(200g) 1 77954 38479192 8.10 SGD
In stock
- White - -   1PC(300g) 1 77938 38479165 7.76 SGD
In stock
- - 355 178xphi66mm   1pc(s) 1 77936 20720507 11.34 SGD
Shipped after 2017-12-13
- - - -   1pc(s) 1 77965 23115602 43.57 SGD
Shipped after 2017-12-14
- - - -   1pc(s) 1 77968 23115618 22.90 SGD
In stock
- - - -   1pc(s) 1 77962 23115593 22.90 SGD
In stock
- - - -   1pc(s) 1 77976 23115627 43.57 SGD
Shipped after 2017-12-14
For outdoor use Blue - - *[No return] You cannot return this product. For details, see FAQ. 1PC(150g) 1 78096 38479201 7.86 SGD
Shipped after 2017-12-13
- fluorescenceGreen - -   1PC(300g) 1 78030 38479183 8.33 SGD
In stock
- Blue - -   1PC(300g) 1 77937 38479156 7.76 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
To cross-tone marking
3
From Japan
On 2017-04-07 18:17:20
Because yellow was difficult to see, I bought a blue color. It is easy to see and useful.
This review is about item#38479156.
As a construction tool
5
From Japan
On 2016-05-28 18:00:28
Colored chalk is outstanding and very useful
This review is about item#38479174.
Black ink
4
From Japan
On 2016-03-10 19:25:23
I think that it is easy to see with fluorescence.
This review is about item#38479174.
Inking
5
From Japan
On 2014-04-19 06:26:10
Since the reserve is gone, purchase why yellow was somehow not shipped on the day, but since it was a preliminary purchase, there was no problem, and I will order if it gone
This review is about item#38479147.

Related Products