Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Ambient Humidity Type Instability Detection Range (mm) Weight (g) Maximum Operating Distance Operating Ambient Temperature (deg C) Consumption Electric Current (mA) Maximum Ink Ejecting Frequency (Hz) Output Opreration Standard Detective Object (mm) Operation Indicator Output Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ambient Humidity Type Instability Detection Range (mm) Weight (g) Maximum Operating Distance Operating Ambient Temperature (deg C) Consumption Electric Current (mA) Maximum Ink Ejecting Frequency (Hz) Output Opreration Standard Detective Object (mm) Operation Indicator Output Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-F8B-C5 47109806 35.99 SGD
Shipped after 2018-07-25
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-F8BI-C5 47109815 35.99 SGD
Shipped after 2018-07-25
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-F8B-P-C5 47109851 35.99 SGD
Shipped after 2018-07-25
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-H8AI 47110445 31.99 SGD
Shipped after 2018-07-25
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-H8AI-C5 47110454 35.99 SGD
Shipped after 2018-07-25
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-H8B 47110506 34.99 SGD
Shipped after 2018-07-25
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-H8B-C5 47110515 35.99 SGD
Shipped after 2018-07-25
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-F8AI-C5 47109754 35.99 SGD
Shipped after 2018-07-25
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-F8BI-P 47109824 31.99 SGD
Shipped after 2018-07-25
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-H8A-P-C5 47110497 35.99 SGD
Shipped after 2018-07-25
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-H8BI-C5 47110533 35.99 SGD
Shipped after 2018-07-25
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-H8B-P 47110567 31.99 SGD
Shipped after 2018-07-25
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-F8AI-P 47109763 31.99 SGD
Shipped after 2018-07-25
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-F8AI-P-C5 47109772 35.99 SGD
Shipped after 2018-07-25
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-F8A-P 47109781 31.99 SGD
Shipped after 2018-07-25
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-H8A-C5 47110436 35.99 SGD
Shipped after 2018-07-25
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-H8AI-P 47110463 31.99 SGD
Shipped after 2018-07-25
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-F8A-C5 47109745 35.99 SGD
Shipped after 2018-07-25
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-H8BI-P 47110542 31.99 SGD
Shipped after 2018-07-25
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-H8B-P-C5 47110576 35.99 SGD
Shipped after 2018-07-25
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-H8AI-P-C5 47110472 35.99 SGD
Shipped after 2018-07-25
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-H8A-P 47110481 31.99 SGD
Shipped after 2018-08-08
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-H8BI 47110524 31.99 SGD
Shipped after 2018-07-25
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-H8BI-P-C5 47110551 35.99 SGD
Shipped after 2018-07-25
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-F8A-P-C5 47109797 35.99 SGD
Shipped after 2018-07-25
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-F8BI-P-C5 47109833 35.99 SGD
Shipped after 2018-07-25
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GX-F8B-P 47109842 31.99 SGD
Shipped after 2018-07-25
35 to 85% RH, Storage: 35 to 95% RH Flat ON 0 to 2.1 About15 2.5mm+/-8% -25 to +70,Reserving time:-40 to +85 15 or less 500 ON away Iron 15 x 15 x t1 Orange LED (output ON lighting) NPN open-collector transistor   1PC 1 GX-F8B 38502956 30.99 SGD
Shipped after 2018-06-29
35 to 85% RH, Storage: 35 to 95% RH Flat ON (different frequency type) 0 to 2.1 About15 2.5mm+/-8% -25 to +70,Reserving time:-40 to +85 15 or less 500 ON when approaching Iron 15 x 15 x t1 Orange LED (output ON lighting) NPN open-collector transistor   1PC 1 GX-F8AI 38502947 31.99 SGD
Shipped after 2018-06-29
35 to 85% RH, Storage: 35 to 95% RH Flat ON (different frequency type) 0 to 2.1 About15 2.5mm+/-8% -25 to +70,Reserving time:-40 to +85 15 or less 500 ON away Iron 15 x 15 x t1 Orange LED (output ON lighting) NPN open-collector transistor   1PC 1 GX-F8BI 38502965 31.99 SGD
Shipped after 2018-06-29
- - - - - - - - - - - -   1pc 1 GX-H8A 47110427 30.99 SGD
In stock
35 TO 85% RH, STORAGE: 35 TO 95% RH Flat-on 0 - 2.1 About 15 2.5mm+/-8% -25 to +70, during storage: -40 to +85 15 or less 500 ON at the time of access Iron 15 x 15 x t1 Orange LED (lights up when output is ON) NPN transistor, open collector   1PC 1 GX-F8A 38502931 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used for machine remodeling.
5
From Japan
On 2018-03-09 15:01:50
We sell machines using the proximity sensor GX - 8 I have not exchanged this sensor up to now.
This review is about item#38502931.

Related Products