Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Handy Ink Bottle ProⅡ

Caution
During automatic winding, pay close attention to the needle., During automatic winding, pay close attention to the needle.
Purpose
Used for marking long straight lines onto various materials, Used for marking long straight lines onto various materials
Thread diameter (phi mm)
0.6
Material (sponge)
Cellulose
Material (thread)
Nylon
Materials (needles)
Spring steel
Thread Automatic Rolling-up Length (m)
10
Thread Length (m)
20
Tank Capacity (mL)
15
Dimensions (Vetical x Horizontal x Thickness) (mm)
196x82x40
Weight (g)
194
Material (Body)
ABS, POLYACETAL RESIN, SILICONE RUBBER AND STAINLESS STEEL
Capacity (mL)
(Black) About 15
Color
Black
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 77481 38573884 -
Discontinued
[x]
ADD TO CART

Related Products