Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Handy Ink Bottle, "Sumitsubo Jr. II"

3.00 (2)
Thread diameter (phi mm)
0.6
Material (sponge)
Cellulose
Material (thread)
Nylon
Materials (needles)
Spring steel
Thread Automatic Rolling-up Length (m)
8
Thread Length (m)
15
Dimensions (Vetical x Horizontal x Thickness) (mm)
167x71x37.5
Weight (g)
167
...see all>
Product Options
ADD TO CART
Capacity (mL) Color Material Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (mL) Color Material Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Ink) about 10 Purplish Red Carco body / ABS plastic, rubber, Self-winding 1PC 1 77472 10926964 -
Discontinued
[x]
(Black) About 10 Black - Automatic winding 1PC 1 77482 38573893 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Black ink on the floor
5
From Japan
On 2015-04-11 01:59:23
Automatic winding at this price, even if we can get chalco from the thread, the lid opens with one touch and just squeezes the thread from above, so it's an item I like without unnecessary labor. Depending on the frequency of use, sponge to be inked will expire in 3 months ~ about half a year, but if you put a substitute item such as a chest, you can follow for a short period until the next purchase. Is it an improvement point that the thread breaks once every time it breaks weakly?
This review is about item#38573893.
Ink printed on soil concrete
1
From Japan
On 2013-12-06 11:27:23
Shortly after purchase, the spring that takes up the yarn is idle in the main body. I got a manual take-up in the state where the thread was released.
This review is about item#10926964.

Related Products