Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Handy Ink Bottle Mini Α Automatic Winding

5.00 (1)
Caution
During automatic winding, pay close attention to the needle., During automatic winding, pay close attention to the needle.
Purpose
Used for marking long straight lines onto various materials, Used for marking long straight lines onto various materials
Thread diameter (phi mm)
0.6
Material (sponge)
Cellulose
Material (thread)
Nylon
Materials (needles)
Spring steel
Thread Automatic Rolling-up Length (m)
8
Thread Length (m)
15
Tank Capacity (mL)
(Ink)10
Material (Body)
ABS, POLYACETAL RESIN
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
"Sunny red" 1PC 1 77490 38573902 -
Discontinued
[x]
アザーブルー 1PC 1 77491 38573911 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Marking installation position
5
From Japan
On 2016-05-25 17:19:51
COSPA good, easy to use. Easy to understand instructions.
This review is about item#38573911.

Related Products