Buy more than* S$200* and get FREE SHIPPING

Side Clamp

2014 TRUSCO Published Page
1-0709
Clamp Structure
Spiralcam4degree
Clamp Force (N)
4000
Clamp Stroke (mm)
1
Allowable Tightening Torque (N/m)
10
Allowable Load (N)
-
Dimension L (phi mm)
5.2
Dimension U(mm)
M4x0.7-4L
Dimension r (mm)
13
Dimension Q(mm)
63
Dimension K(mm)
8
Dimension G(mm)
36
Dimensions J (mm)
38
Dimensions N (mm)
20
Dimensions M (mm)
5
Dimensions p (mm)
30
Dimension T (mm)
8
Dimensions C (mm)
3
Dimensions B (mm)
6
Dimensions E (mm)
30.5
Dimensions D (mm)
33.5
Dimension S (mm)
12
Dimension F (mm)
15
Dimensions A (mm)
10
Dimension H (mm)
45
Weight (g)
85
Overall Length (mm)
78
TRUSCO Part Number
361-2619
Specification
Without lever
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 QLSCL10NR 38530527 109.99 SGD
In stock
ADD TO CART

Related Products