Buy more than* S$200* and get FREE SHIPPING

Joint for Square Pipe

5.00 (1)
Allowable Load (N)
5000
...see all>
Product Options
ADD TO CART
Thread Pitch (mm) Weight (g) Dimension G(mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Screw Diameter Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thread Pitch (mm) Weight (g) Dimension G(mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Screw Diameter Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.5 132 50 55 10 M20x2.5 46.5 30 50 M20 46 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NDQ50 x2-M20 38510771 14.99 SGD
Shipped after 2018-05-28
2 67 40 43 8 M16x2 36.5 20 40 M16 36 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NDQ40 x2-M16 38510753 10.99 SGD
Shipped after 2018-05-25
2.5 128 50 55 10 M20x2.5 45.5 30 50 M20 45 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NDQ50 x2.5-M20 38510796 15.99 SGD
Shipped after 2018-05-28
2 152 50 55 10 M16x2 45.5 30 50 M16 45 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NDQ50 x2.5-M16 38510787 14.99 SGD
Shipped after 2018-05-25
2 38 30 33 6 M16x2 27.5 20 30 M16 27 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NDQ30 x1.5-M16 38510726 9.99 SGD
Shipped after 2018-05-28
1.75 80 40 43 8 M12x1.75 36.5 20 40 M12 36   1pc 1 NDQ40 x2-M12 38510744 7.99 SGD
In stock
1.5 85 40 43 8 M10x1.5 36.5 20 40 M10 36 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NDQ40 x2-M10 38510735 10.99 SGD
In stock
- 156 50 55 10 M16x2 46.5 30 50 - 46   1PC 1 NDQ50x2-M16 38510762 12.99 SGD
In stock
1.5 56 30 33 6 M10x1.5 27.5 20 30 M10 27   1pc 1 NDQ30 x1.5-M10 38510701 7.99 SGD
In stock
1.75 51 30 33 6 M12x1.75 27.5 20 30 M12 27   1pc 1 NDQ30 x1.5-M12 38510717 7.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Rack production
5
From Japan
On 2016-01-11 18:00:14
It is difficult to enter unless you carefully weld the square pipes, so I would like you to attach the paper if possible.
This review is about item#38510735.

Related Products