Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Level Adjuster Bolt

Allowable Load (N)
5500
Dimension G(mm)
M12x1.75
Dimensions C (mm)
18
Dimensions B (mm)
96
Dimensions E (mm)
70
Dimensions D (mm)
8
Dimension F (mm)
19
Dimensions A (mm)
50
Dimension H (mm)
3.5
Weight (g)
130
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 TA50-12x070R 38511207 -
Discontinued
[x]
ADD TO CART

Related Products