Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Ultrasonic Cleaner

4.00 (1)
Material (water tank)
Stainless steel (SUS304)
Oscillation Method
System and self-oscillation
AS ONE Part Number
2-8025-11
Vibrator
PZT electrostrictive vibrator
Timer Settings
5 minutes (ON / OFF)
Material (cover)
PP (polypropylene)
Oscillation Frequency (kHz)
About 40
Tank Capacity (L)
About 1.0
Power Cord (m)
1.5 (2P ? removable)
Safety Equipment
Thermal cut-out
Tub inner Dimension (mm)
130x110x75
Power Consumption (W)
About 40
Power (V)
AC100(50/60Hz)
Outside Dimension (mm)
225x160x150
Material (Body)
PP (polypropylene)
Weight (kg)
About 1.8
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AUC-1L 38560916 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Test equipment cleaning
4
From Japan
On 2014-08-04 08:56:10
The function was limited in proportion to the price. Regrettably that the accessories were very small.
This review is about item#38560916.

Related Products