NoteBuy more than* S$200* and get FREE SHIPPING

Laser Distance Meter

4.67 (6)
Measurement Pricision (mm)
Distance measurement: +/- 1.5 standard measuring time / inclination measurement: +/- 0.2 degree (retouched) tilt angle deviations up to 45 degree +/- increase or decrease 0.01 degree.Deviation increases or decreases depending on the measuring environment.
Storage Temperature Range (degree c)
-20 - +50
Dust-proof Water-proof
IP54 (except battery compartment)
Lazer Dot Diameter (phi mm) [Distance (m)]
(For measuring 10 m distance, 25 degree c ambient temperature) About 6
Measuring Range (m)
Distance measurement: 0.05 to 80 / Pythagorean measurement slope:-60 to + 60 degree / tilt measurement: 0-360 degree
Measuring Unit
Distance measurement :0.1mm/ inclination measurement: 0.1 degree
Wavelength (nm)
635
Mounting Screw Hole Size
1/4 inch [6.35 mm] (for tripods)
Light Source
Laser diode
Dimensions (Height H x Width W x Depth D) (mm)
111x51x30
Power
BEST IN DC3.7V(RECHARGEABLE 1 RECHARGEABLE BATTERY, MEASURING AboutIMATELY 25000 TIMES)
Output
1mW and below (class 2)
Operating Temperature Range (deg C)
-10 to + 50 (Minimum-maximum, continuous measurement mode:-10 to + 40)
Weight (g)
140 (battery included)
TRUSCO Part Number
393-7003
Specification
Auto switch off / about 5 minutes (except continuous measurements [modes] distance, area, volume and capacity, addition subtraction measurement, single Pythagoras, double Pythagoras, indirect Pythagoras, wall area capacity, maximum minimum, continuous measurement, grade measurement, timer measurements: 1-60 seconds [Auto memory] : 20, LCD backlight (light sensors linked with automatic mode)
Accessories
Carrying bag and charger
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GLM80 38560891 279.90 SGD
In stock
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Measurement in a place such as the scale is not available
3
From Japan
On 2016-10-29 15:35:45
Purchased three years have elapsed. There were also other site review, there was and it is often the result unmeasurable not out laser, here also the same symptoms does not leak into the other. When you ask a repair to Bosch in the useless origin (compensation period 2 years) that of "Please put the time being to repair." At a later date "to return because was not broken", it has answered that, after all has been returned to the hand laser INTRODUCTION Mai not use not out. A little disappointed to Bosch, there is no energy to ask the repair again, the idea that it was life. For frequency of use was about once every two months, there was no COSPA commensurate with the frequency of use. However, very useful this is. Error is also almost without, survived easier the work of one person. Next time I think I want to buy something more inexpensive. Thankfully When the laser of the life of us have at least 5 years.
This review is about item#38560891.
Use wire distance, the height surveying
5
From Japan
On 2016-04-20 08:40:38
Since the slope angle and the like can be easily convenient, lightweight for easy to carry in a small.
This review is about item#38560891.
Old houses inside and outside dimensions measuring drawings restoration and altitude measurements. Agriculture House related Bojuu fence installation
5
From Japan
On 2015-03-24 01:16:01
Easy horizontal installation of equipment at the time of measurement since the net catalog description there is no was angle automatic display. But decided to online shopping because it was the first time of purchase on which to obtain a pre-knowledge to preview the performance and price in the do-it-yourself store price is high and was quite lost. Comments column of decisive factor is the purchaser. Equipment is very light, that the size is also convenient to the mobile fit into the work clothes of the breast pocket. It there is no anxiety, such as batteries out if to charge in advance even when working in the field because it is rechargeable, even performance to enough of that one time of the measurement points in the charge is 25 thousand points. A little unkind tripod mounting screw diameter of an inch display. The determination of whether a tripod for the camera can be used is co-purchase a new tripod can not have been wasted buying because the hole diameter is different. It may be that the frequency of using a laser rangefinder has been omitted thin for fine representation in the tripod combination, there is no care about the mounting hole diameter is also on a tripod of catalog purchased milk at the same time, catalog display of different diameter adapter are in trouble not for now be found as well.
This review is about item#38560891.
When you measure the distance to the high places
5
From Japan
On 2014-06-24 17:20:23
Easy to use very
This review is about item#38560891.
Work to measure the distance in a dark place with no light
5
From Japan
On 2014-03-06 11:21:00
It is very convenient and easy to use smooth With this is also work that had been struggling until now.
This review is about item#38560891.
Measurement of the room
5
From Japan
On 2013-03-12 00:24:49
Most, but we can use without stress, I could measure up to great pains per 50m, a waste can not measure invisible even laser at about 10m in the outdoor alas fine weather! Hey, to increase the utilization of outdoors under a clear sky can be measured at least up to about 30m.
This review is about item#38560891.

Related Products