|
Feature
* Products that meet your criteria are shown in
table below.
- Brake/Stopper
- Yes
- Noise Reduction
- Yes
- Load Capacity (daN)
- 300
- Material (Wheel - Metal Compatibleting)
- Guregomu / Steel
- Pallet Dimension (mm)
- 900x600
- Handle Height (mm)
- 852
- Floor Level (mm)
- 200
- Caster
- Two Bioto casters, freely caster two fixed casters
- Loading Surface Dimensions (mm)
- 900x600
- Type
- Folding
- Wheel Diameter (phi mm)
- 125
- Weight (kg)
- 20.1
- Brake
- With a large foot brake
- Material
- Resin
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought
Related Products