Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Plastic Truck Silent Master 120Kg Series

4.00 (1)
Load Capacity (daN)
120
Color (Body)
blue
Material (Wheel - Metal Compatibleting)
Gray rubber steel
Handle Height (mm)
785
Floor Level (mm)
141
Caster
Micro sound caster
Loading Surface Dimensions (mm)
600x400
Type
Folding
Wheel Diameter (phi mm)
100
Weight (kg)
5.7
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LSK201 09152717 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
I'd like to carry a 20 kg paper bag
4
From Japan
On 2016-04-02 15:53:54
As our company does not carry around, I feel that the dent next to the hole of the hand is disturbing a little, can only the hole of possession be okay? I feel it, but since operability is good, I made it to ★ -1. It is small, but it is solid, and it is a big success in a narrow passage.
This review is about item#09152717.

Related Products