Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

84226 Middle Layer Micro-Lip Long Sleeve Jacket

3.75 (12)
...see all>
Product Options
ADD TO CART
Type Name Print Size Color Catch-Phrase Color Number Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Mixing Ratio (%) Chest Measurement (cm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Name Print Size Color Catch-Phrase Color Number Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Mixing Ratio (%) Chest Measurement (cm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 3L Charcoal gray - 25 69 65 50 (Body-side knit cotton) Polyester 100 118   1PC 1 84226 38561363 -
Discontinued
[x]
- - S Red - 75 61 58 42 (Body-side knit cotton) Polyester 100 100   1PC 1 84226 38561424 -
Discontinued
[x]
- - S LoyalBlue - 41 61 58 42 (Body-side knit cotton) Polyester 100 100   1PC 1 84226 38561372 -
Discontinued
[x]
- Not possible L Olive Brown - 25 65 62 46 (Body-side knit batting) Polyester 100 108   1PC 1 84226 46763017 -
Discontinued
[x]
- Not possible M Black - 95 63 60 44 (Body-side knit batting) Polyester 100 104   1PC 1 84226 38561485 -
Discontinued
[x]
- Not possible 3L Royal Blue - 41 69 65 50 (Body-side knit batting) Polyester 100 118   1PC 1 84226 38561415 -
Discontinued
[x]
- - S Olive Brown - 25 61 58 42 (Body-side knit cotton) Polyester 100 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 84226 46762992 -
Discontinued
[x]
- - M Olive Brown - 25 63 60 44 (Body-side knit cotton) Polyester 100 104   1PC 1 84226 46763001 -
Discontinued
[x]
- Not possible LL Olive Brown - 25 67 64 48 (Body-side knit batting) Polyester 100 112   1PC 1 84226 46763026 -
Discontinued
[x]
- Not possible M Charcoal gray - 25 63 60 44 (Body side knit batting) Polyester 100 104   1PC 1 84226 38561336 -
Discontinued
[x]
- Not possible M Royal Blue - 41 63 60 44 (Body side knit batting) Polyester 100 104   1PC 1 84226 38561381 -
Discontinued
[x]
- Not possible 3L Olive Brown - 25 69 65 50 (Body side knit batting) Polyester 100 118   1PC 1 84226 46763035 -
Discontinued
[x]
Option for inserting name not available - S Charcoal gray Warmth, light and comfortable to wear 25 61 58 42 (Body / side knit-batting) polyester 100 100   1PC 1 84226 38561327 -
Discontinued
[x]
Option for inserting name not available - L Charcoal gray Warmth, light and comfortable to wear 25 65 62 46 (Body / side knit-batting) polyester 100 108   1PC 1 84226 38561345 -
Discontinued
[x]
Option for inserting name not available - LL Charcoal gray Warmth, light and comfortable to wear 25 67 64 48 (Body / side knit-batting) polyester 100 112   1PC 1 84226 38561354 -
Discontinued
[x]
Option for inserting name not available - M Red Warmth, light and comfortable to wear 75 63 60 44 (Body / side knit-batting) polyester 100 104   1PC 1 84226 38561433 -
Discontinued
[x]
Option for inserting name not available - L Red Warmth, light and comfortable to wear 75 65 62 46 (Body / side knit-batting) polyester 100 108   1PC 1 84226 38561442 -
Discontinued
[x]
Option for inserting name not available - LL Red Warmth, light and comfortable to wear 75 67 64 48 (Body / side knit-batting) polyester 100 112   1PC 1 84226 38561451 -
Discontinued
[x]
Option for inserting name not available - 3L Red Warmth, light and comfortable to wear 75 69 65 50 (Body / side knit-batting) polyester 100 118   1PC 1 84226 38561467 -
Discontinued
[x]
Option for inserting name not available - S Black Warmth, light and comfortable to wear 95 61 58 42 (Body / side knit-batting) polyester 100 100   1PC 1 84226 38561476 -
Discontinued
[x]
Option for inserting name not available - L Black Warmth, light and comfortable to wear 95 65 62 46 (Body / side knit-batting) polyester 100 108   1PC 1 84226 38561494 -
Discontinued
[x]
Option for inserting name not available - LL Black Warmth, light and comfortable to wear 95 67 64 48 (Body / side knit-batting) polyester 100 112   1PC 1 84226 38561503 -
Discontinued
[x]
Option for inserting name not available - 3L Black Warmth, light and comfortable to wear 95 69 65 50 (Body / side knit-batting) polyester 100 118   1PC 1 84226 38561512 -
Discontinued
[x]
Option for inserting name not available - L Royal blue/S Warmth, light and comfortable to wear 41 65 62 46 (Body / side knit-batting) polyester 100 108   1PC 1 84226 38561397 -
Discontinued
[x]
Option for inserting name not available - LL Royal blue/S Warmth, light and comfortable to wear 41 67 64 48 (Body / side knit-batting) polyester 100 112   1PC 1 84226 38561406 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 2
2 star 0
1 star 2
Review Rating: 3.75
12 Customer Reviews
The reviews are automatic translation.
The inside of the thick jumper at the time of delivery wears me
5
From Japan
On 2016-12-12 16:49:01
It is light or it is okay not to get in the way by wearing it
This review is about item#38561494.
Everyday use
4
From Japan
On 2016-11-26 20:38:52
I think that this is warm. Since purchased items are perfect size, I think that you want a spare one size larger.
This review is about item#46763026.
Work in warehouse & agricultural work
3
From Japan
On 2016-11-12 23:25:09
My body is 180 cm tall and 69 kg in weight and shoulder width It is perfectly looking at everyone's review, usually I'm L or LL but I bought 3 L under the jacket, wearing a trainer just fine Good condition for fishing I think that I want to do it
This review is about item#38561512.
Work, Private
5
From Japan
On 2016-02-29 21:19:35
It fits perfectly and is easy to move and warm. Although it has become possible to hang cuffs on thumb, it is cold and it is cold and it is not used even when it is cold, but when you are wearing gloves, your wrist will not come out. First I bought 2 liters and I just bought 3 liters because my sleeves were not long enough. I thought about raising 2 L to a child, but I do not want to throw away the perfect fit, I think that I will use both properly.
This review is about item#38561512.
Easy to move and warm
5
From Japan
On 2014-04-07 16:12:51
There are things like imitation, but the fabric of the stretch part is different. It is a good product because it is hard to become a pill.
This review is about item#38561512.
easy work
1
From Japan
On 2013-11-16 23:12:52
It is a bad product. I will not buy it again
This review is about item#38561397.
Outdoor field work, motorcycle touring
4
From Japan
On 2013-11-16 20:58:36
In field work at outdoors, she was able to wear it in work clothes because she was thin. It was warm enough if it was a little cold in November. In the motorcycle, the arms and armpits were thin in the fleece land and it was warm under the leather jacket. Everyone mentioned, but the size was a little small. We recommend purchasing one larger than usual size one to two.
This review is about item#38561345.
It was used as overlaying when sorting in a refrigerator.
4
From Japan
On 2013-11-11 00:07:31
I ordered 2L. I like it because it is warm and warm because it is not bulky. After that, we ordered two additions for children for commute and school attendance. As far as I am wearing without problems and I am satisfied because it is warm. .
This review is about item#38561512.
Car work
1
From Japan
On 2013-11-09 07:47:47
It is! I bought an L size with a height of 170 cm but it was too small to sell to a friend of 160 centimeters! I think that the design is good so I would like to consider sizing and buy it!
This review is about item#38561494.
As inner wear
5
From Japan
On 2013-03-13 17:46:15
It is light and warm. The size seems a little smaller. It might be better to purchase one size upper.
This review is about item#38561345.

Related Products