Buy more than* S$200* and get FREE SHIPPING

Versatile Disk Finish

4.75 (4)
Caution
Please use the less than maximum rotation speed, which is used in the product Please do not use in an air tool.
Purpose
Can be used for various applications such as stain removal, deburring, paint peeling, rust removal and removing burnt deposits
Outer Diameter (phi mm)
90
Maximum Rotation Speed (min-1[r. p.m])
12000
Hole Diameter (phi mm)
M10x1.5
Abrasive Material
A (Aluminum Oxide)
Thickness (mm)
13
Grain Size
Equivalent to # 320
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TAMOKUTEKI 38561871 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Automobile sheet metal
5
From Japan
On 2017-05-16 20:08:01
I am saved because I could peel off the paint very smoothly.
This review is about item#38561871.
During painting work, machine maintenance
4
From Japan
On 2017-02-27 14:42:27
I can finish it very beautifully, but the reduction is quick, I am saved if the price is a little cheaper.
This review is about item#38561871.
Polishing operation
5
From Japan
On 2014-02-03 14:10:19
I always find it useful. I'm happy if there is a set etc that will be cheaper at bulk buying.
This review is about item#38561871.
For finishing stainless steel plate
5
From Japan
On 2014-01-19 22:14:59
It is good to be able to deceive to hide scars
This review is about item#38561871.

Related Products