Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Overall Length (mm) TRUSCO Part Number Material (center pin) Materials (cap) Blade Thickness (mm) Material (Grip) Blade Length (mm) Overall Width (mm) Weight (g) 2015 Trusco Published Pages Color 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) TRUSCO Part Number Material (center pin) Materials (cap) Blade Thickness (mm) Material (Grip) Blade Length (mm) Overall Width (mm) Weight (g) 2015 Trusco Published Pages Color 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
160, 160 430-9961, 430-9961 SUS303, SUS303 PBT, PBT 3, 3 PBT, PBT 56+/-3, 56+/-3 83, 83 120, 120 2 0650, 2 0650 Pearl Red, Pearl Red 2-0621 1PCC 1 PH-55GCR 89577887 31.99 SGD
Shipped after 2018-01-22
160, 160 430-9979, 430-9979 SUS303, SUS303 PBT, PBT 3, 3 PBT, PBT 56+/-3, 56+/-3 83, 83 120, 120 2 0650, 2 0650 Pearl White, Pearl White 2-0621 1PCC 1 PH-55GCW 89577896 31.99 SGD
Shipped after 2018-01-22
160, 160, 160 430-9952, 430-9952, 430-9952 SUS303, SUS303, SUS303 PBT, PBT, PBT 3, 3, 3 PBT, PBT, PBT 56+/-3, 56+/-3, 56+/-3 83, 83, 83 120, 120, 120 2 0650, 2 0650, 2 0650 Pearl Black, Pearl Black, Pearl Black 2-0621, 2-0621 1PC 1 PH-55GCBK 89577871 31.99 SGD
Shipped after 2018-01-22
160, 160, 160 395-5389, 395-5389, 395-5389 SUS303, SUS303, SUS303 PBT, PBT, PBT 3, 3, 3 PBT, PBT, PBT 56+/-3, 56+/-3 83, 83, 83 120, 120, 120 2 0650, 2 0650 Deep green 2-0621 1PC 1 PH-55 38561905 32.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 2
1 star 1
Review Rating: 1.67
3 Customer Reviews
The reviews are automatic translation.
Especially
2
From Japan
On 2015-02-12 08:53:08
I thought that it would be better to use a corrugated cardboard opener rather than use it. Thanks to jaggedness it is easy to cut out what escapes like a hose. Either way it is difficult for power to enter or whether the edge of the blade is bad, hard one can not cut unless you put strength in both hands. It was a bit disappointing because I thought that it was a better thing to look at the product description of the manufacturer. Also, the color was green rather than black.
This review is about item#38561905.
It is not decided in particular
2
From Japan
On 2013-04-22 13:27:38
The grip is too hard and it hurts.
This review is about item#38561905.
Cardboard and electric wire
1
From Japan
On 2013-04-01 15:41:41
I can not use almost anything written on the feature of the product, so I am disappointed though it is expensive
This review is about item#38561905.

Related Products