Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Abrasive Sheet Stick for Gap

4.50 (4)
...see all>
Product Options
ADD TO CART
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
#400 equivalent, # 400 equivalent 1PC 1 VF 38562097 4.99 SGD
Shipped after 2018-06-26
#600 equivalent, # 600 equivalent 1PC 1 science fiction 38562106 4.99 SGD
In stock
#240 equivalent, # 240 equivalent 1PC 1 F 38562081 4.99 SGD
In stock
#120 equivalent, Equivalent to # 120 1PC 1 M 38562072 4.99 SGD
In stock
#800 equivalent, Equivalent to # 600 1PC 1 SUF 38562115 4.99 SGD
In stock
#120 equivalent, Equivalent to # 120 1Set(3PC) 1 M 38562124 11.99 SGD
In stock
#240 equivalent, Equivalent to # 240 1Set(3PC) 1 F 38562133 11.99 SGD
In stock
#400 equivalent, Equivalent to # 400 1Set(3PC) 1 VF 38562142 11.99 SGD
In stock
#600 equivalent, Equivalent to # 600 1Set(3PC) 1 science fiction 38562151 11.99 SGD
Shipped after 2018-06-26
#800 equivalent, Equivalent to # 600 1Set(3PC) 1 SUF 38562167 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Remove rust, clean
5
From Japan
On 2017-08-31 03:31:06
This product made in Japan. I feel that it is expensive, I definitely see the effect even in a narrow place, I think that it is fluffy. I try to buy it when it is cheap. I will come in handy.
This review is about item#38562124.
Curing of the corner part
4
From Japan
On 2015-05-11 15:39:52
Since it is disposable only once, I purchase a commercially available magic type tape, paste it with an adhesive, and use the magic type sand paper to shape it.
This review is about item#38562124.
Used in a curved surface portion of a R fingertip or a narrow place
4
From Japan
On 2015-03-25 02:18:55
It was quite easy to use than I thought. I thought that # of the polishing pad part at the tip was a little more solidified. Next time I will buy one rough eye type.
This review is about item#38562097.
Dirt removal of motorcycle parts
5
From Japan
On 2014-01-11 12:32:42
There is certainly a place where it is hard to fall unless it is in this shape. The place where the toothbrush does not enter is used separately for this and the cylindrical brush (large and small) obtained here, but this is more powerful. However, due to the bending of the arm which is the reason why power can easily enter, it does not enter a narrow place such as the back of the gap of the air-cooled fin. Can not you call Nuki Kitchi reaching all the way? Then there is nothing for replacing the polished part?
This review is about item#38562081.

Related Products