Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Battledore Hardware Screw

5.00 (1)
Caution
Always join this with the accompanying special screws Square bit of bonding screw (#3) is not included.
Purpose
Materials are pulled in combination with Hex bolts ( M12)
Proof Strength Test
Short-term tensile strength reference junction (P0t) 10.7kN
N Value
2
Laws and Regulations
Daira 12 public notice No. 1460 advice no. 2 (to)
Surface Processing
Chromate plating (JIS H 8610 class 2 level 2 Ep-Fe/Zn5/CM2)
Standard
BUILDING MATERIALS TEST CENTER QUALITY PERFORMANCE TRIAL REPORT RECEIPT NUMBER 06A NO.2653
Material
JIS G 3131 SPHC
Accessories
BIS CPQ-75 (BLUE) X 5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 B-CH 38564251 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wood deck production
5
From Japan
On 2015-12-28 09:02:03
Value For Money Good
This review is about item#38564251.

Related Products