Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Post Fitting Bracket

5.00 (2)
Purpose
To connect shed joist and pole plate, pole plate and column, girth and floor beam, and through pillar and girth.
Proof Strength Test
Short acceptability tensile storess proof 8.0kN
N Value
1.5 or less
Laws and Regulations
Second issue Notification No. 1460 (to)
Surface Processing
JIS H 8610 (electro-galvanized) Grade 2 Ep-Fe / Zn 5 / CM2 C
Standard
Goods and Japan Housing and Wood Technology Center performance certification
Dimension (mm)
40x280
Thickness (mm)
3.2
Material
(Satisfying carbon steel strength division 4.6) (plate portion) JIS G 3131 (steel strip and hot rolled mild steel plate) SPHC (bolt portion) JIS B 1180
Accessories
Dedicated angle Bittobisu (TBA-65D) x4 this
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AA428S 38564294 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Hut reinforcement
5
From Japan
On 2014-10-21 13:20:13
I did not sell screws in the neighborhood and bought it. I am satisfied that I can firmly fix it.
This review is about item#38564294.
Purchased for fixing the ceiling ventilation fan.
5
From Japan
On 2013-11-23 16:09:40
Repeat purchase. Purchased for hanging Mitsubishi's ceiling ventilator body. It is not a large-scale thing like a hole in the building material, which tends to be on the battensheet, fixing it with M12 bolt, but it is possible to attach the battles themselves with square screws (TBA-65D accessories), and it is good to do work easily. Since the ceiling mounted type ventilator is about 5 kilometers even if it is heavy, there are things similar to excessive quality using two battles, but there is no choice because there are two mounting holes. The length of the bone plate is about 280 mm, the bolt part is 140 mm which is about half of it. The externally threaded portion consists of 3 types of nuts and 2 nuts of t1. Including the externally threaded part, if it makes the shank part longer by 20 ~ 30 mm, it is appreciated.
This review is about item#38564294.

Related Products