Buy more than* S$200* and get FREE SHIPPING

Pipe Covered Fitting

5.00 (1)
Caution
For column material, use cedar or either equaling or surpassing, for horizontal member, use douglas fir or either equaling or surpassing. For cross section surface size must be 105mmx105mm or more wood material.
Purpose
To connect shed joist and pole plate, and girth and beam.
Proof Strength Test
The short-term allowable tensile strength 11.9kN
Mass (g/piece)
130
Laws and Regulations
Notification 1460 No. two items (to)
Dimensions (phi mm x L mm)
29.5x70
Surface Processing
JIS H 8610 (galvanized) Grade 2 Ep over Fe / Zn 5 / CM2 D (Green)
Standard
Goods / Japan Housing / Wood Technology Center performance certification
Material
JIS G 3131 (hot-rolled mild steel plate and steel band) SPHC
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AA4207 38564321 5.55 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Connection of make-up beam and pillar
5
From Japan
On 2013-09-25 13:41:46
Equivalent hardware connections can be made without using battleship hardware. However, it can not be used for both draws. Recommended by manufacturers just right for 30 mm hole. There was a thing that the screw did not chew well because it does not fit well with the bolt unless right angle and depth are properly put out. If the application suitably matches, it is convenient and it can be constructed according to regulations, so I would like you to continue production in the future.
This review is about item#38564321.

Related Products