Buy more than* S$200* and get FREE SHIPPING

Pipe Covered Fitting

Caution
For column material, use cedar or either equaling or surpassing, for horizontal member, use douglas fir or either equaling or surpassing. For cross section surface size must be 105mmx105mm or more wood material.
Purpose
To connect shed joist and pole plate, and girth and beam.
Proof Strength Test
Short acceptability tensile storess proof 11.9kN
Mass (g/piece)
190
Laws and Regulations
Second issue Notification No. 1460 (to)
Dimensions (phi mm x L mm)
29.5x100
Surface Processing
JIS H 8610 (electro-galvanized) Grade 2 Ep-Fe / Zn 5 / CM2 D (Green)
Standard
Goods and Japan Housing and Wood Technology Center performance certification
Material
JIS G 3131 (steel strip and hot rolled mild steel plate) SPHC
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AA4210 38564337 7.08 SGD
In stock
ADD TO CART

Related Products