Buy more than* S$200* and get FREE SHIPPING

Fix Template, Hardware Joint Beams

4.00 (2)
Caution
Always join this with the accompanying special screws Square bit of bonding screw (#3) is not included.
Purpose
Metal fitting that reinforces horizontal bridging member joint.
N Value
Your 13.1 single (single-sided), 2 cards (front and back) your 26.3
Short Allowable Tensile Strength (kN)
Your 13.1 single (single-sided), 2 cards (front and back) your 26.3
Plate Thickness (mm)
0.6
Standard
House Plus Inspection Co.,Ltd performance test HP10-KT083/HP12-KT007
Dimension (mm)
190x70
Material
NSS431DP-2 (high intensity diplophase stainless steel)
Accessories
(No. 45) Rectangular-head screw CPQ-12(Gray) x 6 pcs.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 F-SP 38562325 2.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Seismic reinforcement
5
From Japan
On 2017-11-05 10:31:02
With the product as requested, I think that work can be done easily and reliable.
This review is about item#38562325.
Beam joining assistant hardware
3
From Japan
On 2015-10-14 22:52:58
It was a good product
This review is about item#38562325.

Related Products