Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Wedge SD

Purpose
Used for joint reinforcement of corner through pillar and 2 direction girth
Proof Strength Test
Short-period allowable tensile strength 8.6 kN
Surface Processing
Zn-11% Al-3% Mg-0.2% Si alloy coated steel sheet (superdyma)
Standard
HOBBY GOODS AND BUILDING MATERIALS TEST CENTER PERFORMANCE TESTING, #05 A 0205
Dimension (mm)
70x240x240
Thickness (mm)
0.6
Material
NSDC 570: ZYXK18 (NEW JAPAN IRON-)
Accessories
Exclusive angle bit screw (TBA-45D)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 38564407 11.99 SGD
In stock
ADD TO CART

Related Products