Buy more than* S$200* and get FREE SHIPPING

Flat Bracket

3.00 (1)
Caution
Screw joints for squareuare bits (# 3) is not included. Install the hardware necessary to the body column base and column head joints.For the brace , please be sure to use 7 joining screws
Purpose
It is the hardware which joins easily and firmly braces for wall magnification (90-105x45).
Laws and Regulations
Daira 12 public notice No. 1460 advice no. 1 (to)
Plate Thickness (mm)
0.6
Standard
(GOODS) 2435 NO. 06 A BUILDING MATERIALS TEST CENTER QUALITY PERFORMANCE TRIAL REPORT FOR 08 A / 2331 NO.
Material
NSS431DP-2 (high intensity diplophase stainless steel)
Accessories
(No. 45) Rectangular-head screw CPQ-15(Gray) x 6 pcs.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 DP2-SJP 38564486 3.70 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Reinforcement of pillars
3
From Japan
On 2017-03-05 16:38:29
There is no be no change to the general commercial product, is no problem.
This review is about item#38564486.

Related Products