Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hex Plate Bracket SD

5.00 (2)
Caution
For tightening dedicated angle bit screw TBA-45, please use the (optional) third square bit.
Purpose
For joining the end of the braces of 90mm x 90mm (3 times magnification wall) and braces of 45mm x 90mm (Double wall magnification)
Proof Strength Test
45 x 90 mm brace joints: per 1 m of goods and Japan housing & wood technology center performance certified bracing walls allowed 3.23 kN shear _ 000 D x _ 45 x 90 mm brace joints: per 1 m of goods and Japan housing & wood technology center performance certified bracing walls allowed 3.23 kN shear _ 000 D x _
Laws and Regulations
Notice No. 1460 No. 1(Ni and Ho)
Surface Processing
Zn-11% Al-3% Mg-0.25 Si alloy coated steel sheet (superdyma)
Dimension (mm)
170x170
Thickness (mm)
0.6
Material
NSDC 570: ZYXK18 (NEW JAPAN IRON-)
Accessories
PRIVATE CORNER OF bit screw(TBA-45) x 17
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 AA2162 38564531 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for housekeeping work etc. when working on housing
5
From Japan
On 2018-02-08 21:53:28
It is very easy to use because the plate and screw are paired. And correspondence from order to shipment was early.
This review is about item#38564531.
Earthquake-proof construction
5
From Japan
On 2017-01-19 18:32:13
If the pillar is cedar, in most cases, the screw will be entered not only with the impact driver but also with the 12 V drill driver (occasionally with exception), I think that it is easy to use around without being concerned.
This review is about item#38564531.

Related Products