Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

1.5 Times Diagonal Brace LIBERO

5.00 (1)
Caution
For tightening dedicated angle bit screw TBA-65D and TBA-30 , please use the (optional) third squareuare bit.
Purpose
For joining the end brace of 45mm x 90mm (1.5 times magnification wall)
Proof Strength Test
Bracing walls 1 m per standard 2.0 kN shear
Laws and Regulations
Notice No. 1460 No. 1(Ni and Ho)
Surface Processing
Hot-dip galvanized steel sheet (Z27)
Standard
HOBBY GOODS AND BUILDING MATERIALS TEST CENTER PERFORMANCE TESTING, #06 A 0232
Dimension (mm)
32.3x120x97.3
Thickness (mm)
2.3
Material
JIS G 3302(Hot-dip galvanized steel sheet and steel strip)SGHC or SGCC
Accessories
(NO. 3) ONLY ANGLE bit screw(TB-30) x 5 /(TBA-65D) x 5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 AA1085 38564547 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Seismic reinforcement
5
From Japan
On 2017-01-27 07:58:16
The product itself is already stable quality "Tanaka". I am very satisfied with the quick delivery of monotaro.
This review is about item#38564547.

Related Products