Buy more than* S$200* and get FREE SHIPPING

Corner Bracket

4.33 (9)
Caution
Always join this with the accompanying special screws Square bit of bonding screw (#3) is not included.
Purpose
Used to connect pillar and foundation, pillar and horizontal beam
Proof Strength Test
Short-term tensile strength reference junction (P0t) 4.2kN
N Value
0.79
Laws and Regulations
Daira 12 public notice notification No. 1460, no.2 (RO)
Surface Processing
Dip zinc-6% aluminium-3% magnesium alloy coated steel sheets
Standard
(GOODS) 2435 NO. 09 A BUILDING MATERIALS TEST CENTER QUALITY PERFORMANCE TRIAL REPORT FOR 08 A / 0880 NO.
Material
ZAM * (MSM-HC-DZC90 or MSM-CC-DZC90)
Accessories
(No. 45) Rectangular-head screw CPQ-4(Gray) x 6 pcs.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 SCP 38564556 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Production of shelves
4
From Japan
On 2017-12-13 23:11:44
It is easy to install, good strength and easy to use product. I will repeat again.
This review is about item#38564556.
In the reinforced area
5
From Japan
On 2016-12-30 22:03:39
End treatment, ZAM plating, clear engraving and the strength of the attached screw etc. It is good over all. I feel like I can see the philosophy of raising the earthquake resistance strength to cheap pricing.
This review is about item#38564556.
Seismic reinforcement
5
From Japan
On 2016-06-13 18:40:44
We are earthquake-resistant reinforcement of old building. I am planning to use it to fix the pillars and foundation.
This review is about item#38564556.
Cookware of demonstration equipment
4
From Japan
On 2016-04-12 00:03:50
Because it is inexpensive, it is used for purposes other than architecture. I am replacing the screw with a smaller one.
This review is about item#38564556.
For reinforcement of wooden posts
5
From Japan
On 2014-12-06 12:21:48
It is compact and has less installation screws and efficiency is good. Since the mounting surface is not the outer surface, it does not get in the way when hitting the face material.
This review is about item#38564556.
Seismic reinforcement
5
From Japan
On 2014-11-19 11:16:16
It is cheap and easy to use.
This review is about item#38564556.
Columns and framework
2
From Japan
On 2014-10-20 12:44:45
Easy to bend. I can not complain so much because it is cheap, but I wonder if there is some strength.
This review is about item#38564556.
Connection of rafters and steel frames
4
From Japan
On 2014-07-22 16:11:43
Extra screws and one piece of vinyl packaging are useless and difficult to use.
This review is about item#38564556.
Diversion bracket
5
From Japan
On 2014-05-29 13:13:12
Building hardware can not be purchased a small number It is good to be able to choose various on this site Because this time it was diverted to the bracket, I will peek at the next time as needed
This review is about item#38564556.

Related Products